Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock, 1200lb., M62 Series

  • Mfr # M62FG

  • Zoro # G8696082


product price: $488.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount/Face Drilled
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62FG
Zoro #
G8696082
UPC #
-
Country of Origin
United States

Dimensions

Armature Depth (In.)
1/2 in
Strike Plate Depth (In.)
1/2 in
Lock Body Depth (In.)
3 1/9 in
Lock Body Length (In.)
8 1/9 in
Armature Length (In.)
6 1/9 in
Strike Plate Length (In.)
6 1/9 in
Armature Width (In.)
2 3/4 in
Strike Plate Width (In.)
2 3/4 in
Lock Body Width (In.)
1 3/4 in
Armature Length
6 in
Armature Width
2 3/4 in
Lock Body Depth
2 3/4 in
Lock Body Width
3 in
Strike Plate Width
1/2 in
Overall Height
3 in
Overall Length
8 in
Strike Plate Height
2 3/4 in
Overall Width
3 1/4 in

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount/Face Drilled
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Mounting Hardware
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M62
Features
For Use with Door Closers
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205, CSFM, E08501-1000, EN 61000-6-2(99)
Amp Draw @ 24V
150mA/24V DC
Total Projection (In.)
1 3/4 in
Amp Draw @ 12V
250mA/12V DC
Projection from Wall (In.)
1 3/4 in
Mfr. Series
M62
Release Delay
Instantaneous
Holding Force (Lb.)
1,200
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Holding Force - Maximum
1,200 lb
Compatible Manufacturer Model Number
ASCWB-DM62C
ANSI/BHMA Finish
Unfinished
Compatible Series
ASCWB
Current @ 24V
150 mA
Projection
1 3/4 in
Current @ 12V
250 mA
UL Fire Rating
UL10C
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Surface Mount/Face Drilled, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1 3/4 in, Features For Use with Door Closers, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 1/9 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 8 1/9 in, Lock Body Width (In.) 1 3/4 in, Lock Body Depth (In.) 3 1/9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.