Zoro Homepage

Electromagnetic Lock, 1200lb., M68 Series

  • Mfr # M68

  • Zoro # G8696116


product price: $520.99
/ea
Free Shipping & Returns

Key Features

Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M68
Zoro #
G8696116
UPC #
-
Country of Origin
United States

Dimensions

Armature Depth (In.)
1/2 in
Armature Length (In.)
6 in
Armature Width (In.)
2 3/4 in
Strike Plate Width (In.)
2 3/4 in
Strike Plate Length (In.)
6 in
Strike Plate Depth (In.)
1/2 in
Lock Body Depth (In.)
2 1/9 in
Lock Body Length (In.)
10 1/2 in
Lock Body Width (In.)
3 5/8 in
Strike Plate Width
1/2 in
Armature Length
6 in
Lock Body Width
3 5/8 in
Armature Width
2 3/4 in
Lock Body Depth
2 1/8 in
Strike Plate Height
2 3/4 in
Overall Length
10 1/2 in
Overall Width
2 in
Overall Height
3 5/8 in

Details

Item
Electromagnetic Lock
Finish
Clear Anodized
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Steel
Includes
Mounting Hardware
Opening Action
Outside Swing
Options Included
Dual Voltage
Series
M68
Features
For Use on Outswing Doors
Holding Force (Lb.)
1,200
Total Projection (In.)
2 1/9 in
Amp Draw @ 12V
250mA/12V DC
Mfr. Series
M68
Amp Draw @ 24V
150mA/24V DC
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205 Listed, CSFM, E18501-500 Compliant, EN 61000-6-2(99) Approved
Release Delay
Instantaneous
Projection from Wall (In.)
2 1/9 in
UL Fire Rating
UL10C
Includes Hardware
Hardware Included
Projection
2 1/8 in
Holding Force - Maximum
1,200 lb
Current @ 12V
275 mA
Current @ 24V
150 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Outside Swing, Steel, Amp Draw @ 12V 250mA/12V DC, Amp Draw @ 24V 150mA/24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/9 in, Features For Use on Outswing Doors, Total Projection (In.) 2 1/9 in, Holding Force (Lb.) 1,200, Armature Length (In.) 6 in, Armature Width (In.) 2 3/4 in, Armature Depth (In.) 1/2 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 3 5/8 in, Lock Body Depth (In.) 2 1/9 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.