Zoro Homepage
This item is Discontinued.
Securitron Electromagnetic Lock, 1200lb, VM1290Series VM1290DB

Electromagnetic Lock, 1200lb, VM1290Series (Discontinued)

  • Mfr # VM1290DB
  • Zoro # G8697096
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VM1290DB
Zoro #
G8697096
UPC #
-
Country of Origin
China

Dimensions

Lock Body Length (In.)
10-15/32
Armature Width (In.)
2-5/8
Lock Body Width (In.)
2-27/32
Armature Length (In.)
8-1/4
Lock Body Depth (In.)
1-37/64
Strike Plate Width (In.)
2-5/8
Strike Plate Depth (In.)
1/2
Armature Depth (In.)
1/2
Strike Plate Length (In.)
8-1/4

Details

Item
Electromagnetic Lock
Type
Surface Mount
Finish
Clear Anodized
Opening Action
Electromagnetic
Options Included
Dual Voltage
Input Voltage
12/24V DC
Features
Bond Stat and Door Status Monitor for Single Inswing Doors, Retrofit for Schlage 390+
Material
Steel
Total Projection (In.)
1-9/16
Includes
Mounting Hardware
Standards
UL Listed
Projection from Wall (In.)
1-9/16
Release Delay
Instantaneous
Holding Force (Lb.)
1200
Amp Draw @ 24V
260mA @ 24V DC
Amp Draw @ 12V
520mA @ 12V DC
For Use With
High Security Single Door Application
Mfr. Series
VM1290

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Steel, Amp Draw @ 12V 520mA @ 12V DC, Amp Draw @ 24V 260mA @ 24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 1-9/16, Features Bond Stat and Door Status Monitor for Single Inswing Doors, Retrofit for Schlage 390+, Total Projection (In.) 1-9/16, Holding Force (Lb.) 1200, Armature Length (In.) 8-1/4, Armature Width (In.) 2-5/8, Armature Depth (In.) 1/2, Lock Body Length (In.) 10-15/32, Lock Body Width (In.) 2-27/32

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.