Zoro Homepage

Electromagnetic Lock, 2-9/16" D Lock Body

  • Mfr # M680EBD 628

  • Zoro # G6313148


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M680EBD 628
Zoro #
G6313148
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
2 9/16 in
Armature Depth (In.)
9/16 in
Lock Body Length (In.)
11 1/2 in
Lock Body Width (In.)
2 1/2 in
Armature Length (In.)
10 7/8 in
Armature Width (In.)
2 in
Lock Body Depth
2 9/16 in
Armature Length
10 7/8 in
Lock Body Width
2 1/2 in
Armature Width
2 in
Overall Width
2 9/16 in
Overall Height
2 1/2 in
Overall Length
11 1/2 in

Details

Item
Electromagnetic Lock
Finish
Satin Aluminum
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Armature Plate
Opening Action
Electromagnetic
Options Included
Dual Voltage
Series
M680E
Features
For Use on Outswing Doors, Selectable to NO or NC, Strike Plate Mounting Template, Tamper Switch Sends an Alarm Output If The Cover is Removed
Amp Draw @ 12V
113mA
Release Delay
Instantaneous
Standards
R13976-20120428 Certificate, UL 1034, UL 294
Holding Force (Lb.)
1,200
Amp Draw @ 24V
52mA
Mfr. Series
M680E
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Current @ 24V
325 mA
Holding Force - Maximum
1,200 lb
Current @ 12V
515 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 113mA, Amp Draw @ 24V 52mA, Input Voltage 12/24V DC, Features For Use on Outswing Doors, Selectable to NO or NC, Strike Plate Mounting Template, Tamper Switch Sends an Alarm Output If The Cover is Removed, Holding Force (Lb.) 1,200, Armature Length (In.) 10 7/8 in, Armature Width (In.) 2 in, Armature Depth (In.) 9/16 in, Lock Body Length (In.) 11 1/2 in, Lock Body Width (In.) 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.