Zoro Homepage

Electromagnetic Lock, 300 lb., BondStat

  • Mfr # M32B-SS

  • Zoro # G0287099


product price: $478.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Surface Mount Split Strike
Input Voltage
12/24V DC
Material
Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32B-SS
Zoro #
G0287099
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Width (In.)
1 5/8 in
Armature Depth (In.)
1 7/8 in
Lock Body Depth (In.)
1 7/8 in
Lock Body Width (In.)
1 5/8 in
Armature Width (In.)
1 5/8 in
Strike Plate Length (In.)
6 1/4 in
Lock Body Length (In.)
8 in
Strike Plate Depth (In.)
1/2 in
Armature Length (In.)
8 in
Strike Plate Width
1 5/8 in
Lock Body Depth
1 7/8 in
Armature Width
1 5/8 in
Lock Body Width
1 5/8 in
Armature Length
8 in
Strike Plate Height
6 1/4 in
Overall Height
7/8 in
Strike Plate Thickness
1/2 in
Overall Width
5/8 in
Overall Length
8 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Surface Mount Split Strike
Input Voltage
12/24V DC
Material
Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Options Included
BondStat Lock Bond Sensor
Series
M32
Features
Fully Sealed Electronics, Tamper-Proof, Weatherproof
Holding Force (Lb.)
300
Amp Draw @ 24V
150mA
Standards
ANSI/BHMA A156.23, CAN/ULC, CAN4-S104, CSFM, E18501-500, E18531-500, UL 1034
Mfr. Series
M32
Amp Draw @ 12V
300mA
Projection from Wall (In.)
2 1/8 in
Total Projection (In.)
2 7/8 in
Release Delay
Instantaneous
Compatible Brand
Securitron
Holding Force - Maximum
600 lb
Current @ 12V
300 mA
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Unfinished
Current @ 24V
150 mA
UL Fire Rating
UL10C
Projection
2 1/8 in

Description

Electromagnetic Lock, Surface Mount Split Strike, Opening Action Instant Release, Steel, Amp Draw @ 12V 300mA, Amp Draw @ 24V 150mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/8 in, Features Fully Sealed Electronics, Tamper-Proof, Weatherproof, Total Projection (In.) 2 7/8 in, Holding Force (Lb.) 300, Armature Length (In.) 8 in, Armature Width (In.) 1 5/8 in, Armature Depth (In.) 1 7/8 in, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 5/8 in, Lock Body Depth (In.) 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.