Zoro Homepage

Electromagnetic Lock, Door Switch

  • Mfr # M32D

  • Zoro # G1059161


product price: $331.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32D
Zoro #
G1059161
UPC #
-
Country of Origin
United States

Dimensions

Strike Plate Length (In.)
6 1/4 in
Lock Body Depth (In.)
1 39/64 in
Lock Body Width (In.)
1 7/8 in
Lock Body Length (In.)
8 in
Strike Plate Depth (In.)
1/2 in
Lock Body Width
1 7/8 in
Lock Body Depth
1 5/8 in
Armature Length
6 1/4 in
Strike Plate Width
1 5/8 in
Armature Width
1 5/8 in
Overall Height
1 7/8 in
Overall Width
1 5/8 in
Overall Length
8 in
Strike Plate Height
1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Door Position Switch
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Magnetic Bond Sensor, Integrated Door Position Switch
Opening Action
Electromagnetic
Series
M32
Features
Fully Sealed Electronics
Standards
UL Listed
Projection from Wall (In.)
2 1/4 in
Amp Draw @ 24V
150mA@24V DC
Amp Draw @ 12V
300mA@12V DC
Holding Force (Lb.)
600
Mfr. Series
M32
Release Delay
Instantaneous
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Current @ 12V
300 mA
Projection
2 1/4 in
Includes Hardware
Hardware Included
Holding Force - Maximum
600 lb
Current @ 24V
150 mA
ANSI/BHMA Finish
Unfinished
Compatible Brand
Securitron

Description

Electromagnetic Lock, Door Position Switch, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Fully Sealed Electronics, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.