Zoro Homepage

Electromagnetic Lock, Face Mount

  • Mfr # M32F

  • Zoro # G1880444


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Face Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M32F
Zoro #
G1880444
UPC #
784607034407
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 39/64 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Length (In.)
6 1/4 in
Lock Body Length (In.)
8 in
Lock Body Width (In.)
1 7/8 in
Lock Body Width
1 7/8 in
Armature Width
1 5/8 in
Strike Plate Width
1 5/8 in
Lock Body Depth
1 5/8 in
Armature Length
6 1/4 in
Overall Height
1 7/8 in
Overall Width
1 5/8 in
Overall Length
8 in
Strike Plate Height
1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Face Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Color
Black
Includes
Magnetic Bond Sensor, Integrated Door Position Switch
Opening Action
Electromagnetic
Series
M32
Features
Fully Sealed Electronics
Amp Draw @ 12V
300mA@12V DC
Mfr. Series
M32
Release Delay
Instantaneous
Amp Draw @ 24V
150mA@24V DC
Projection from Wall (In.)
2 1/4 in
Standards
UL Listed
Holding Force (Lb.)
600
Holding Force
600 lb
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished
Current @ 12V
300 mA
Holding Force - Maximum
600 lb
Includes Hardware
Hardware Included
Projection
2 1/4 in
Current @ 24V
150 mA

Description

Electromagnetic Lock, Face Mount, Opening Action Electromagnetic, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Fully Sealed Electronics, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 1 7/8 in, Lock Body Depth (In.) 1 39/64 in, Strike Plate Length (In.) 6 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.