Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M32FD
Zoro #
G1554874
UPC #
-
Country of Origin
Unknown
Dimensions
Lock Body Length (In.)
8
Lock Body Depth (In.)
1-39/64
Strike Plate Length (In.)
6-1/4
Strike Plate Depth (In.)
1/2
Lock Body Width (In.)
1-7/8
Details
Item
Electromagnetic Lock
Type
Face Mount, Door Position Switch
Opening Action
Instant Release
Finish
Brushed
Input Voltage
12 or 24
Projection from Wall (In.)
2.25
Mfr. Series
M32
Holding Force (Lb.)
600
Standards
UL Listed
Material
Stainless Steel
Amp Draw @ 12V
300mA@12V DC
Amp Draw @ 24V
150mA@24V DC
For Use With
Interior Doors
Release Delay
Instant
Includes
Mounting Hardware
Description
Electromagnetic Lock, Face Mount, Door Position Switch, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 300mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12 or 24, Projection from Wall (In.) 2.25, Total Projection (In.) -, Holding Force (Lb.) 600, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8, Lock Body Width (In.) 1-7/8, Lock Body Depth (In.) 1-39/64, Strike Plate Length (In.) 6-1/4, Strike Plate Width (In.) -
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.