Zoro Homepage

Electromagnetic Lock, M38, Traffic Control

  • Mfr # M38

  • Zoro # G1609207


product price: $457.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38
Zoro #
G1609207
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 1/2 in
Armature Length (In.)
10 1/2 in
Strike Plate Depth (In.)
1/2 in
Armature Width (In.)
2 1/2 in
Lock Body Length (In.)
10 1/2 in
Armature Depth (In.)
1 11/16 in
Strike Plate Width (In.)
1 5/8 in
Strike Plate Length (In.)
6 1/4 in
Lock Body Depth (In.)
1 11/16 in
Armature Length
10 1/2 in
Armature Width
2 1/2 in
Lock Body Width
2 1/2 in
Lock Body Depth
1 11/16 in
Strike Plate Width
1 5/8 in
Strike Plate Height
6 1/4 in
Overall Width
1 11/16 in
Overall Length
10 1/2 in
Overall Height
2 1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
High Security for Traffic Control Doors
Material
Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Options Included
Wire Access Chanber with Plug-In Connectors
Series
M38
Features
Automatic Dual Voltage, Internal Wire Access Chamber, Tamper-Resistant
Amp Draw @ 24V
170mA
Release Delay
Instantaneous
Amp Draw @ 12V
350mA
Projection from Wall (In.)
2 1/4 in
Holding Force (Lb.)
600
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205 Listed, CSFM, E18501-500 Compliant, EN 61000-6-2(99) Approved
Mfr. Series
M38
Total Projection (In.)
1 11/16 in
Projection
2 1/4 in
Includes Hardware
Hardware Included
Current @ 12V
350 mA
Compatible Series
DC, TJ
Current @ 24V
170 mA
Compatible Manufacturer Model Number
DC-38SP, TJ-38CL
UL Fire Rating
UL10C
Holding Force - Maximum
600 lb

Description

Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 350mA, Amp Draw @ 24V 170mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Automatic Dual Voltage, Internal Wire Access Chamber, Tamper-Resistant, Total Projection (In.) 1 11/16 in, Holding Force (Lb.) 600, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 1/2 in, Armature Depth (In.) 1 11/16 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.