Zoro Homepage

Electromagnetic Lock

  • Mfr # M62

  • Zoro # G1916302


product price: $374.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62
Zoro #
G1916302
UPC #
784607028390
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 3/4 in
Lock Body Length (In.)
8 in
Lock Body Width (In.)
3 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Length (In.)
6 in
Strike Plate Width
2 3/4 in
Armature Length
6 in
Armature Width
2 3/4 in
Lock Body Depth
1 3/4 in
Lock Body Width
3 in
Overall Length
8 in
Overall Height
3 in
Overall Width
2 3/4 in
Strike Plate Height
1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Series
M62
Amp Draw @ 24V
150mA@24V DC
Projection from Wall (In.)
2 1/2 in
Holding Force (Lb.)
1,200
Release Delay
Instantaneous
Standards
UL Listed
Amp Draw @ 12V
250mA@12V DC
Mfr. Series
M62
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Green Environmental Attribute
Applicable to LEED Criteria
Projection
2 1/2 in
Current @ 12V
250 mA
Current @ 24V
150 mA
Holding Force - Maximum
1,200 lb
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, -, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA@12V DC, Amp Draw @ 24V 150mA@24V DC, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/2 in, Total Projection (In.) -, Holding Force (Lb.) 1,200, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 6 in, Strike Plate Width (In.) -, Strike Plate Depth (In.) 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.