Zoro Homepage

Electromagnetic Lock

  • Mfr # MM15

  • Zoro # G2382554


product price: $405.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MM15
Zoro #
G2382554
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 3/4 in
Lock Body Depth (In.)
1 7/8 in
Strike Plate Length (In.)
3 41/64 in
Lock Body Length (In.)
6 in
Lock Body Depth
1 7/8 in
Lock Body Width
2 3/4 in
Overall Height
6 in
Overall Length
1 7/8 in
Overall Width
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Input Voltage
12/24V AC/DC
For Use With
Interior Doors
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Series
MM15
Features
Tamper-Resistant, Fail Safe Operation, Indoor Use Only
Amp Draw @ 12V
130mA@12V DC
Release Delay
Instantaneous
Standards
UL Listed
Projection from Wall (In.)
2 19/25 in
Amp Draw @ 24V
250mA@24V DC
Holding Force (Lb.)
4,000
Mfr. Series
MM15
Holding Force - Maximum
4,000 lb
Compatible Brand
Securitron
Projection
2 3/4 in
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, -, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 130mA@12V DC, Amp Draw @ 24V 250mA@24V DC, Input Voltage 12/24V AC/DC, Projection from Wall (In.) 2 19/25 in, Features Tamper-Resistant, Fail Safe Operation, Indoor Use Only, Total Projection (In.) -, Holding Force (Lb.) 4,000, Armature Length (In.) -, Armature Width (In.) -, Armature Depth (In.) -, Lock Body Length (In.) 6 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 1 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.