Electromagnetic Lock Power Supply
Mfr # AQL4
Zoro # G802590973
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Standards
UL Listed
Type
Power System
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AQL4
Zoro #
G802590973
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
14 in
Overall Length
4 1/2 in
Overall Width
12 in
Details
Item
Electromagnetic Lock Power Supply
Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Standards
UL Listed
Type
Power System
Output Current (Amps)
3 A @ 24 V DC, 4 A @ 24 V DC
Voltage Output
12 V DC/24 V DC
Input Frequency (Hz)
50/60 Hz
Compatible Brand
Securitron
Product Type
Electromagnetic Lock Power Supply
Compatible Series
B100, D8, D8P, NL4, R8
Compatible Manufacturer Model Number
B100, D8, D8P, NL4, R8
Voltage
12.5/25V DC
ANSI/BHMA Finish
Unfinished
Current @ 12V
4 A
Fuse Type
Fused
Description
Electromagnetic Lock Power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.