Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electromagnetic Lock Power Supply

  • Mfr # AQL6-B100R8E1

  • Zoro # G402590922


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQL6-B100R8E1
Zoro #
G402590922
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
4.5 in
Enclosure Height (In.)
14 in
Enclosure Width (In.)
12 in
Height (In.)
14 in
Width (In.)
12 in
Length (In.)
4.5 in
Overall Height
14 in
Enclosure Width
12 in
Enclosure Depth
4 1/2 in
Overall Length
4 1/2 in
Overall Width
12 in
Enclosure Height
14 in

Details

Item
Electromagnetic Lock Power Supply
Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Standards
UL Listed
Input Frequency (Hz)
50/60 Hz
Output Current (Amps)
6 A
Type
Power System
Voltage Output
12 V DC/24 V DC
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished
Compatible Manufacturer Model Number
B100, D8, D8P, NL4, R8
Voltage
12.5/25V DC
Fuse Type
Fused
Compatible Series
B100, D8, D8P, NL4, R8
Current @ 12V
6 A
Product Type
Electromagnetic Lock Power Supply

Description

Electromagnetic Lock Power Supply

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.