Zoro Homepage

Electromagnetic Lock Power Supply

  • Mfr # AQL6

  • Zoro # G602590982


product price: $233.99
/ea
Free Shipping & Returns

Key Features

Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Standards
UL Listed
Input Frequency (Hz)
50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQL6
Zoro #
G602590982
UPC #
-
Country of Origin
United States

Details

Item
Electromagnetic Lock Power Supply
Includes
Fast Charger, LED
Input Voltage
120V
Batteries Required
Batteries Required
Standards
UL Listed
Input Frequency (Hz)
50/60 Hz
Output Current (Amps)
6 A
Voltage Output
12 V DC/24 V DC
Type
Power System
Product Type
Electromagnetic Lock Power Supply
Compatible Series
B100, D8, D8P, NL4, R8
Compatible Manufacturer Model Number
B100, D8, D8P, NL4, R8
Fuse Type
Fused
Voltage
12.5/25V DC
ANSI/BHMA Finish
Unfinished
Compatible Brand
Securitron
Current @ 12V
6 A

Description

Electromagnetic Lock Power Supply

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.