Zoro Homepage

Electromagnetic Lock Power Supply

  • Mfr # EL-CEPT

  • Zoro # G902590897


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Includes
(13) #10 x 3/4 in Phillips Flat Head Screws (For Wood), (13) 10-24 x 3/4 in Phillips Flat Head Undercut Screws (For Metal), (2) Back Boxes, (2) Strain Relief Bushings, CEPT Assembly
Finish
Satin
Batteries Required
Batteries Not Required
Enclosure Depth (In.)
1.4375 in
Enclosure Height (In.)
9.0625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EL-CEPT
Zoro #
G902590897
UPC #
-
Country of Origin
United States

Dimensions

Enclosure Depth (In.)
1.4375 in
Enclosure Height (In.)
9.0625 in
Enclosure Width (In.)
1.1875 in
Height (In.)
9 in
Width (In.)
1.2 in
Length (In.)
1.03 in
Enclosure Height
9 1/16 in
Enclosure Width
1 3/16 in
Overall Width
1 3/16 in
Enclosure Depth
1 7/16 in
Overall Length
1 in
Overall Height
9 in

Details

Item
Electromagnetic Lock Power Supply
Includes
(13) #10 x 3/4 in Phillips Flat Head Screws (For Wood), (13) 10-24 x 3/4 in Phillips Flat Head Undercut Screws (For Metal), (2) Back Boxes, (2) Strain Relief Bushings, CEPT Assembly
Finish
Satin
Batteries Required
Batteries Not Required
Standards
ANSI/SDI-BHMA A250.13(+/- 150 psi) Windstorm Listed, Florida Building Code Approved, ULC-S318
Type
Concealed Electrical Power Transfer
Material
Stainless Steel
Product Type
Electromagnetic Lock Power Supply
ANSI/BHMA Finish
Unfinished

Description

Electromagnetic Lock Power Supply

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.