Electromagnetic Lock Power Supply
Mfr # EL-EPT
Zoro # G602590920
product price: $82.69
/ea
Free Shipping & Returns
Key Features
Includes
(2) 8 32 x 3/16 in Phillips Pan Heads, (2) Flush Tab Brackets, (2) Split Helical Washers for #8 Screw, (4) #6 x 5/8 in SMS Screws, (6) 32 3/8 in Type "F" Self Tapping Screws, Bezel Plate, Shield, Lead Cover
Batteries Required
Batteries Not Required
Standards
ANSI/SDI-BHMA A250.13 (+/- 60PSF) Windstorm Listed, CAN4-S104 Listed, UL 634, UL Certificate of Compliance, UL and cUL Listed AMQV.BP6799/AMQV7.BP6799, UL and cUL Listed GVUX.R21028/GVUX7.R21028, ULC/ORD-C634
Material
Steel
Type
Electrical Power Transfer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EL-EPT
Zoro #
G602590920
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
7/8 in
Overall Length
12 3/4 in
Details
Item
Electromagnetic Lock Power Supply
Includes
(2) 8 32 x 3/16 in Phillips Pan Heads, (2) Flush Tab Brackets, (2) Split Helical Washers for #8 Screw, (4) #6 x 5/8 in SMS Screws, (6) 32 3/8 in Type "F" Self Tapping Screws, Bezel Plate, Shield, Lead Cover
Batteries Required
Batteries Not Required
Standards
ANSI/SDI-BHMA A250.13 (+/- 60PSF) Windstorm Listed, CAN4-S104 Listed, UL 634, UL Certificate of Compliance, UL and cUL Listed AMQV.BP6799/AMQV7.BP6799, UL and cUL Listed GVUX.R21028/GVUX7.R21028, ULC/ORD-C634
Material
Steel
Type
Electrical Power Transfer
Product Type
Electromagnetic Lock Power Supply
Description
Electromagnetic Lock Power Supply
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.