Zoro Homepage

Electromagnetic Lock, Push Side

  • Mfr # M38D

  • Zoro # G4773260


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed Aluminum
Type
Push Side
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M38D
Zoro #
G4773260
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 1/2 in
Strike Plate Depth (In.)
1/2 in
Strike Plate Length (In.)
6 1/4 in
Strike Plate Width (In.)
1 5/8 in
Lock Body Depth (In.)
1 11/16 in
Lock Body Length (In.)
10 1/2 in
Lock Body Depth
1 11/16 in
Lock Body Width
1 1/2 in
Strike Plate Width
1 5/8 in
Strike Plate Height
1/2 in
Overall Length
10 1/2 in
Overall Width
1 11/16 in
Overall Height
2 1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed Aluminum
Type
Push Side
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
Anti-Tamper Switch, Door Position Switch
Opening Action
Electromagnetic
Options Included
Bond Status, Door Status
Series
M38
Features
Surface Mounting
Total Projection (In.)
1 11/16 in
Mfr. Series
M38
Release Delay
Instantaneous
Amp Draw @ 24V
170mA@24V DC
Standards
ANSI/BHMA A156.23, ANSI/UL 294, CAN/ULC-S533, CAN4-S104, CE:EN 50081-1(92), CSA-C22.2 No.205 Listed, CSFM, E18501-500 Compliant, EN 61000-6-2(99) Approved
Holding Force (Lb.)
600
Amp Draw @ 12V
350mA@12V DC
Includes Hardware
Hardware Included
Holding Force - Maximum
600 lb
Compatible Manufacturer Model Number
DC-38SP, TJ-38CL
Current @ 24V
175 mA
Compatible Series
DC, TJ
UL Fire Rating
UL10C
Projection
1 11/16 in
Current @ 12V
325 mA

Description

Electromagnetic Lock, Push Side, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 350mA@12V DC, Amp Draw @ 24V 170mA@24V DC, Input Voltage 12/24V DC, Features Surface Mounting, Total Projection (In.) 1 11/16 in, Holding Force (Lb.) 600, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 2 1/2 in, Lock Body Depth (In.) 1 11/16 in, Strike Plate Length (In.) 6 1/4 in, Strike Plate Width (In.) 1 5/8 in, Strike Plate Depth (In.) 1/2 in, Mfr. Series M38, Instantaneous Release Delay

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.