Zoro Homepage

Electromagnetic Lock, Push Side

  • Mfr # M82BD

  • Zoro # G4861670


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Type
Push Side
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M82BD
Zoro #
G4861670
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
3 in
Strike Plate Depth (In.)
2 3/4 in
Lock Body Length (In.)
12 in
Lock Body Depth (In.)
1 3/4 in
Strike Plate Length (In.)
9 in
Strike Plate Width (In.)
1/2 in
Strike Plate Width
1/2 in
Armature Length
9 in
Lock Body Width
3 in
Armature Width
2 3/4 in
Lock Body Depth
1 3/4 in
Overall Height
3 in
Overall Length
12 in
Overall Width
1 3/4 in
Strike Plate Height
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Satin Stainless Steel
Type
Push Side
Input Voltage
12/24V DC
For Use With
Access Control
Material
Aluminum
Includes
10 ft Stranded Conductor Cable
Opening Action
Electromagnetic
Options Included
Bond Status, Door Status
Series
M82
Features
Automatic Dual Voltage, Door Position Switch, Fully Sealed Electronics
Holding Force (Lb.)
1,800
Standards
California Fire Certified, CE Certified, MIL Specification, UL 294, ULC S319 05
Mfr. Series
M82
Amp Draw @ 12V
350mA@12V DC
Amp Draw @ 24V
200mA@24V DC
Total Projection (In.)
1 3/4 in
Release Delay
Instantaneous
ANSI/BHMA Finish
Unfinished
Current @ 24V
200 mA
Current @ 12V
350 mA
Holding Force - Maximum
1,800 lb
Compatible Series
AOS, ASB, ASS, CWB, DC, EASB, HHD, HVD, TDK, ZA
Projection
1 3/4 in
Compatible Manufacturer Model Number
AOS-82, ASB-82BK2, ASB-82CL, ASS-82, CWB-82BK, CWB-82CL, DC-82BK, DC-82BP, DC-82CL, DC-82SP, EASB-82, HHD-82, HVD-82, TDK-1, ZA-82BK, ZA-82CL, ZA-82SS
Includes Hardware
Hardware Included

Description

Electromagnetic Lock, Push Side, Opening Action Electromagnetic, Aluminum, Amp Draw @ 12V 350mA@12V DC, Amp Draw @ 24V 200mA@24V DC, Input Voltage 12/24V DC, Features Automatic Dual Voltage, Door Position Switch, Fully Sealed Electronics, Total Projection (In.) 1 3/4 in, Holding Force (Lb.) 1,800, Lock Body Length (In.) 12 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Strike Plate Length (In.) 9 in, Strike Plate Width (In.) 1/2 in, Strike Plate Depth (In.) 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.