Electromagnetic Lock, Surface Mount
Mfr # V2M1290
Zoro # G5127596
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Type
Surface Mount
Input Voltage
12/24V DC
Includes
Splice Chamber
Opening Action
Electromagnetic
Includes Hardware
Hardware Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2M1290
Zoro #
G5127596
UPC #
-
Country of Origin
United States
Details
Item
Electromagnetic Lock
Type
Surface Mount
Input Voltage
12/24V DC
Includes
Splice Chamber
Opening Action
Electromagnetic
Includes Hardware
Hardware Included
Holding Force - Maximum
1,290 lb
Description
Electromagnetic Lock, Surface Mount, Opening Action Electromagnetic, Input Voltage 12/24V DC, Includes Splice Chamber
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.