Zoro Homepage

Electromagnetic Lock, VM600, w/Bond Sensor

  • Mfr # V2M600DB

  • Zoro # G1609870


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Finish
Brushed
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
V2M600DB
Zoro #
G1609870
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Depth (In.)
1 3/64 in
Armature Width (In.)
1 57/64 in
Lock Body Width (In.)
1 57/64 in
Armature Length (In.)
9 3/8 in
Armature Depth (In.)
1 3/64 in
Strike Plate Width (In.)
2 3/8 in
Strike Plate Depth (In.)
5/8 in
Lock Body Length (In.)
9 3/8 in
Strike Plate Length (In.)
7 5/8 in
Lock Body Width
1 7/8 in
Strike Plate Width
2 3/8 in
Lock Body Depth
1 1/16 in
Armature Width
1 7/8 in
Armature Length
9 3/8 in
Overall Length
7 1/4 in
Overall Height
1 1/2 in
Strike Plate Height
7 5/8 in
Overall Width
1/2 in

Details

Item
Electromagnetic Lock
Finish
Brushed
Type
Surface Mount
Input Voltage
12/24V DC
For Use With
Interior Doors
Material
Steel
Includes
Door Position Switch, Splice Chamber
Opening Action
Instant Release
Options Included
Bond Sensor, Door Position Switch, Wire Access Chanber with Plug-In Connectors
Series
VM600
Features
Adjustable Mounting
Mfr. Series
VM600
Total Projection (In.)
1 3/64 in
Amp Draw @ 12V
520mA
Release Delay
Instantaneous
Standards
UL Listed
Projection from Wall (In.)
2 1/4 in
Amp Draw @ 24V
260mA
Holding Force (Lb.)
600
Projection
2 1/4 in
Holding Force - Maximum
600 lb
ANSI/BHMA Finish
Unfinished
Current @ 24V
260 mA
Includes Hardware
Hardware Included
Current @ 12V
520 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Instant Release, Steel, Amp Draw @ 12V 520mA, Amp Draw @ 24V 260mA, Input Voltage 12/24V DC, Projection from Wall (In.) 2 1/4 in, Features Adjustable Mounting, Total Projection (In.) 1 3/64 in, Holding Force (Lb.) 600, Armature Length (In.) 9 3/8 in, Armature Width (In.) 1 57/64 in, Armature Depth (In.) 1 3/64 in, Lock Body Length (In.) 9 3/8 in, Lock Body Width (In.) 1 57/64 in, Lock Body Depth (In.) 1 3/64 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.