
Electromechanical Bar, 48 In., Aluminum
Mfr # EMB-CL 48
Zoro # G816543019
product price: $313.99
/ea
Free Shipping & Returns
Key Features
Fire Rating - Door Hardware
No
Type
Active Dummy with Switch
Body Material
Aluminum
Length (In.)
48 in
Finish
Satin Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EMB-CL 48
Zoro #
G816543019
UPC #
197163374397
Country of Origin
United States
Dimensions
Length (In.)
48 in
Details
Fire Rating - Door Hardware
No
Type
Active Dummy with Switch
Body Material
Aluminum
Finish
Satin Aluminum
Fire Rated
No
Color
Satin Aluminum
Door Handing
Non-Handed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.