Zoro Homepage

Exit Delay Timer, Metal, Powder Coated, Includes: 24 V DC Power Supply

  • Mfr # FA-XDT-24

  • Zoro # G1609058


product price: $239.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Length
5 1/4 in
For Use With
Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
Height
5-1/4 in
Color
Tan
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA-XDT-24
Zoro #
G1609058
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/4 in
Height
5-1/4 in
Width
2 1/2 in
Overall Length
5 1/4 in
Overall Width
2 1/2 in
Overall Height
5 1/4 in

Details

Item
Exit Delay Timer
Finish
Powder Coated
For Use With
Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
Color
Tan
Includes
24 V DC Power Supply
Material
Metal
Type
Time Controlled
Product Type
Exit Delay Timer
Compatible Brand
Securitron
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons

Description

Exit Delay Timer, Time Controlled, Length 5-1/4 In., Width 2-1/2 In., Height 5-1/4 In., Tan, Metal Material, Includes 24VDC Power Supply, Flush Mount with Alarm and Door

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.