Exit Delay Timer, Plastic, Anodized, For Use With: Industrial Functions
Mfr # TM-2
Zoro # G1609715
product price: $126.99
/ea
Free Shipping & Returns
Key Features
Finish
Anodized
Includes
12 or 24 V DC or V AC Power Supply, On/Off Delay
Length
4 1/8 in
Material
Plastic
Type
Time Controlled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TM-2
Zoro #
G1609715
UPC #
-
Country of Origin
United States
Dimensions
Length
4 1/8 in
Width
1 3/4 in
Height
3-3/16 in
Overall Width
1 3/4 in
Overall Height
3 3/16 in
Overall Length
4 1/8 in
Details
Item
Exit Delay Timer
Finish
Anodized
Includes
12 or 24 V DC or V AC Power Supply, On/Off Delay
Material
Plastic
Type
Time Controlled
For Use With
Industrial Functions
Color
Black, Green
Compatible Brand
Securitron
Product Type
Multi-Function Timer
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons
Description
Exit Delay Timer, Time Controlled, Length 4-1/8 In., Width 1-3/4 In., Height 3-3/16 In., Black/Clear/Green, Plastic Material, Includes On/Off Delay, 12 or 24 VDC or VAC power Supply
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.