Exit Delay Timer, Metal, Powder Coated, Includes: 12V DC Power Supply

  • Mfr # FA-XDT-12

  • Zoro # G1609441


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Finish
Powder Coated
Type
Time Controlled
Length
5 1/4 in
For Use With
Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
Height
5-1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FA-XDT-12
Zoro #
G1609441
UPC #
-
Country of Origin
United States

Dimensions

Length
5 1/4 in
Height
5-1/4 in
Width
2 1/2 in
Overall Width
2 1/2 in
Overall Length
5 1/4 in
Overall Height
5 1/4 in

Details

Item
Exit Delay Timer
Finish
Powder Coated
Type
Time Controlled
For Use With
Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
Material
Metal
Includes
12V DC Power Supply
Color
Tan
Compatible Brand
Securitron
Compatible Series
Securitron Switches, Relays, Timers and Pushbuttons
Product Type
Exit Delay Timer

Description

Exit Delay Timer, Time Controlled, Length 5-1/4 In., Width 2-1/2 In., Height 5-1/4 In., Tan, Metal Material, Includes 12VDC Power Supply, Flush Mount with Alarm and Door

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.