Exit Delay Timer, Protective, Metal
Mfr # BA-XDT-24
Zoro # G4701910
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Height
5-1/4 in
Width
2 1/2 in
Finish
Powder Coated
Type
Protective
For Use With
Access Control Systems
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA-XDT-24
Zoro #
G4701910
UPC #
784607019930
Country of Origin
China
Dimensions
Height
5-1/4 in
Width
2 1/2 in
Length
5 1/4 in
Overall Height
5 1/4 in
Overall Width
2 1/2 in
Overall Length
5 1/4 in
Details
Item
Exit Delay Timer
Finish
Powder Coated
Type
Protective
For Use With
Access Control Systems
Material
Metal
Color
Tan
Includes
(3) 5A SPDT Relays, Surface Mount Enclosure
Compatible Brand
Securitron
Product Type
Exit Delay Timer
Description
Exit Delay Timer, Protective, Length 5-1/4 In., Width 2-1/2 In., Height 5-1/4 In., Beige, Metal Material, Includes Surface Mount Enclosure, (3) 5A SPDT Relays
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.