Zoro Homepage

Fail Secure Unlatch Module, Steel, Satin Stainless, For Use With: Mfr. No. UNL, MUN

  • Mfr # FSUNL-24

  • Zoro # G1609371


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Includes
1.4 mA @ 24V DC Power Supply
Color
Clear
Type
Protective
For Use With
Mfr. No. UNL, MUN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FSUNL-24
Zoro #
G1609371
UPC #
-
Country of Origin
United States

Details

Item
Fail Secure Unlatch Module
Finish
Satin Stainless
Includes
1.4 mA @ 24V DC Power Supply
Color
Clear
Type
Protective
For Use With
Mfr. No. UNL, MUN
Material
Steel
Compatible Series
Securitron Specialty Magnalocks
Product Type
Fail Safe Unlatch Module
Compatible Brand
Securitron

Description

Fail Secure Unlatch Module, Protective, Clear, Steel Material, Includes 1.4mA @ 24VDC Power Supply, Cylindrical Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.