Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gate Lock, Face Mount

  • Mfr # M62FG-SASM

  • Zoro # G1610147


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Finish
Stainless steel
Type
Face Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62FG-SASM
Zoro #
G1610147
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
3 in
Lock Body Length (In.)
8 in
Lock Body Depth (In.)
1 3/4 in
Armature Depth (In.)
1/2 in
Strike Plate Depth (In.)
1/2 in
Armature Width
2 3/4 in
Armature Length
6 in
Armature Length (In.)
6 1/9 in
Armature Width (In.)
2 3/4 in
Lock Body Width
3 in
Strike Plate Length (In.)
6 1/9 in
Strike Plate Width (In.)
2 3/4 in
Strike Plate Width
2 3/4 in
Lock Body Depth
1 3/4 in
Overall Height
3 in
Overall Length
8 in
Strike Plate Height
1/2 in
Overall Width
1 3/4 in

Details

Item
Electromagnetic Lock
Finish
Stainless steel
Type
Face Mount
Input Voltage
12/24V DC
For Use With
High Security Gate Applications
Material
Stainless Steel
Includes
Mounting Hardware
Opening Action
Instant Release
Options Included
Dual Voltage
Series
SASM
Features
Jacketed Stranded Conductor Cable
Standards
ANSI/BHMA A156.23, CAN/ULC-S533, CAN4-S104, CFM, E08511-1000
Amp Draw @ 12V
250mA
Mfr. Series
SASM
Total Projection (In.)
2 1/4 in
Amp Draw @ 24V
125mA
Holding Force (Lb.)
1,200
Release Delay
Instantaneous
Projection from Wall (In.)
1 3/4 in
Green Certification or Other Recognition
Environmental Transparency Through EPD (Environmental Product Declaration), Health Product Declaration Collaborative, Declare
Projection
2 1/4 in
UL Fire Rating
UL10C
Compatible Brand
Securitron
Holding Force - Maximum
1,200 lb
Current @ 24V
150 mA
ANSI/BHMA Finish
Unfinished
Includes Hardware
Hardware Included
Current @ 12V
250 mA

Description

Electromagnetic Lock, Face Mount, Opening Action Instant Release, Stainless Steel, Amp Draw @ 12V 250mA, Amp Draw @ 24V 125mA, Input Voltage 12/24V DC, Features Jacketed Stranded Conductor Cable, Total Projection (In.) 2 1/4 in, Holding Force (Lb.) 1,200, Lock Body Length (In.) 8 in, Lock Body Width (In.) 3 in, Lock Body Depth (In.) 1 3/4 in, Mfr. Series SASM, Instantaneous Release Delay, Stainless Steel Finish, Standards ANSI/BHMA A156.23, CAN/ULC-S533, CAN4-S104, CFM, E08511-1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.