Gate Lock
- Mfr # GL1-FS
- Zoro # G500533210
product price:Â
$
312.99
/ea
Free Shipping & Returns
Key Features
Latch Type
Gate Lock
Number of Mounting Holes
4
Finish
Black
Bolt Head Diameter
1 1/2 in
Hardware Included
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GL1-FS
- Zoro #
- G500533210
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Head Diameter
- 1 1/2 in
- Overall Height
- 7 1/4 in
- Bolt Length
- 2 3/4 in
- Throw Size
- 1 in
- Overall Length
- 2 3/4 in
- Overall Width
- 7 1/4 in
- Maximum Shackle Diameter
- 1 1/8 in
- Length
- 2 3/4 in
Details
- Latch Type
- Gate Lock
- Number of Mounting Holes
- 4
- Finish
- Black
- Hardware Included
- No
- Color
- Black
- Item
- Gate Lock
- Shell Material
- Steel
- Product Type
- Gate Lock
- Material
- Steel
- Wire Color
- Black
Description
Gate Lock, Product Type Gate Lock, Latch Type Gate Lock, Bolt Head Diameter 1 1/2 in, Maximum Shackle Diameter 1 1/8 in, Material Steel, Number of Mounting Holes 4, Hardware Included No, Color Black, Throw Size 1 in, Bolt Length 2 3/4 in, Overall Width 7 1/4 in, Overall Height 7 1/4 in, Overall Length 2 3/4 in, Finish Black
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.