Zoro Homepage

Gate Lock, Surface Mount

  • Mfr # GL1-FL

  • Zoro # G1155987


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Finish
Black Powder coated
Type
Surface Mount
Input Voltage
12/24V DC
Material
Aluminum
Includes
Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GL1-FL
Zoro #
G1155987
UPC #
-
Country of Origin
United States

Dimensions

Lock Body Width (In.)
2 3/4 in
Lock Body Length (In.)
7 1/4 in
Lock Body Depth (In.)
3 1/4 in
Lock Body Width
2 3/4 in
Lock Body Depth
3 3/16 in
Overall Width
7 1/4 in
Overall Length
3 1/4 in
Overall Height
2 3/4 in

Details

Item
Electromagnetic Lock
Finish
Black Powder coated
Type
Surface Mount
Input Voltage
12/24V DC
Material
Aluminum
Includes
Mounting Hardware
Opening Action
Manual
Series
GL1
Features
Tamper-Resistant
Amp Draw @ 24V
720mA
Mfr. Series
GL1
Amp Draw @ 12V
870mA
Holding Force (Lb.)
2,000
Total Projection (In.)
3 1/4 in
Release Delay
Instantaneous
Standards
UL 294
Compatible Brand
Securitron
Holding Force - Maximum
2,000 lb
Current @ 12V
870 mA
Projection
3 1/4 in
Includes Hardware
Hardware Included
Current @ 24V
720 mA

Description

Electromagnetic Lock, Surface Mount, Opening Action Manual, Aluminum, Amp Draw @ 12V 870mA, Amp Draw @ 24V 720mA, Input Voltage 12/24V DC, Features Tamper-Resistant, Total Projection (In.) 3 1/4 in, Holding Force (Lb.) 2,000, Lock Body Length (In.) 7 1/4 in, Lock Body Width (In.) 2 3/4 in, Lock Body Depth (In.) 3 1/4 in, Mfr. Series GL1, Instantaneous Release Delay, Black Powder Coated Finish, Standards UL 294

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.