Header Extension Bracket, Glass Door
Mfr # HEB-3G
Zoro # G1201024
product price: $70.19
/eaKey Features
Type
Glass Door
For Use With
M32 Electromagnetic Locks, M62 Electromagnetic Locks
Material
Aluminum
Color
clear
Includes
Mounting Hardware
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEB-3G
Zoro #
G1201024
UPC #
-
Country of Origin
United States
Dimensions
Overall Width
3 in
Overall Length
8 in
Details
Item
Header Extension Bracket
Type
Glass Door
For Use With
M32 Electromagnetic Locks, M62 Electromagnetic Locks
Material
Aluminum
Color
clear
Includes
Mounting Hardware
Product Type
Header Extension Bracket
Compatible Manufacturer Model Number
M32, M62
Description
Header Extension Bracket, Material Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.