Key Switch, Stainless Steel, Satin Stainless
Mfr # KP1
Zoro # G1609030
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Series
KP1
Height
4-1/2 in
Material
Stainless Steel
Type
Single Gang
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KP1
Zoro #
G1609030
UPC #
-
Country of Origin
United States
Dimensions
Height
4-1/2 in
Length
2 3/4 in
Width
3 in
Details
Item
Key Switch
Finish
Satin Stainless
Series
KP1
Material
Stainless Steel
Type
Single Gang
Includes
(2) Keys, 7A Capacity, Anti-Tamper Screws, Bi-Color LED, Momentary Action
Color
Clear
For Use With
Door Release, Exit, Manual Override or Reset
Key Type
Single Gang
Switch Function Configuration
Off/On
Key Switch Type
Single Gang
Number of Positions
2
DC Contact Rating
40 A @ 12/24 V, 7 A @ 12/24 V
Switch Action
Maintained/Momentary
Terminal Connection Type
Screw Terminal
Description
Key Switch, DC Contact Rating 40 A @ 12/24 V, 7 A @ 12/24 V, Key Type Single Gang, Includes (2) Keys, 7A Capacity, Anti-Tamper Screws, Bi-Color LED, Momentary Action
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.