Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Switch, Stainless Steel, Satin Stainless

  • Mfr # KP1A

  • Zoro # G1608820


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Series
KP1
Type
Single Gang
For Use With
Door Release, Exit, Manual Override or Reset
Height
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KP1A
Zoro #
G1608820
UPC #
-
Country of Origin
United States

Dimensions

Height
4-1/2 in
Width
3 in
Length
2 3/4 in

Details

Item
Key Switch
Finish
Satin Stainless
Series
KP1
Type
Single Gang
For Use With
Door Release, Exit, Manual Override or Reset
Color
Clear
Includes
(2) Keys, 7A Capacity, Alternate Action, Anti-Tamper Screws, Bi-Color LED
Material
Stainless Steel
Key Type
Single Gang
Switch Action
Maintained/Maintained
Number of Positions
2
DC Contact Rating
7 A @ 12/24 V
Key Switch Type
Single Gang
Terminal Connection Type
Screw Terminal
Switch Function Configuration
Off/On

Description

Key Switch, DC Contact Rating 7 A @ 12/24 V, Key Type Single Gang, Includes (2) Keys, 7A Capacity, Alternate Action, Anti-Tamper Screws, Bi-Color LED

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.