Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Key Switch, Stainless Steel, Satin Stainless

  • Mfr # MKN

  • Zoro # G1608787


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless
Series
MK
Color
Clear
Type
Narrow Stile
Includes
(2) Keys, 5A Capacity, Anti-Tamper Screws, Bi-Color LED, Momentary Action
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MKN
Zoro #
G1608787
UPC #
-
Country of Origin
United States

Details

Item
Key Switch
Finish
Satin Stainless
Series
MK
Color
Clear
Type
Narrow Stile
Includes
(2) Keys, 5A Capacity, Anti-Tamper Screws, Bi-Color LED, Momentary Action
Material
Stainless Steel
For Use With
Andauthorized Immediate Exit, Door/Lock Monitoring, Entry Control
Key Type
Narrow Stile
DC Contact Rating
5 A @ 12/24 V
Number of Positions
2
Terminal Connection Type
Screw Terminal
Switch Action
Maintained/Momentary
Switch Function Configuration
Off/On
Key Switch Type
Narrow Stile

Description

Key Switch, DC Contact Rating 5 A @ 12/24 V, Key Type Narrow Stile, Includes (2) Keys, 5A Capacity, Anti-Tamper Screws, Bi-Color LED, Momentary Action

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.