Latch Monitor, Steel, Satin Stainless, For Use With: Indoors/ Outdoors Asset Protection
Mfr # LML-1
Zoro # G1608909
product price:Â $107.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless
Width
4 19/32 in
Height
55/64 in
Length
3 7/16 in
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LML-1
Zoro #
G1608909
UPC #
-
Country of Origin
United States
Dimensions
Width
4 19/32 in
Height
55/64 in
Length
3 7/16 in
Overall Width
7/8 in
Overall Length
4 5/8 in
Overall Height
7/8 in
Details
Item
Latch Monitor
Finish
Satin Stainless
Color
Clear
For Use With
Indoors/ Outdoors Asset Protection
Type
Protective
Material
Steel
Includes
SPDT Switch
Includes Hardware
Hardware Included
Compatible Series
Securitron LM Latch Monitors
Product Type
Latch Monitor
Compatible Brand
Securitron
Description
Latch Monitor, Protective, Length 3-7/16 In., Width 4-19/32 In., Height 55/64 In., Clear, Steel Material, Includes ANSI 4-7/8 In. Cut-Out
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.