Zoro Homepage

Mag Lock, Fire Rated, Double Door, US32D, MBS, 12/24 VDC, 1200lb

  • Mfr # DM62B

  • Zoro # G100532996


product price: $1,116.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Lock
Color
Stainless Steel
Includes
Magnalock DM62B Magnetic Lock; Dress Covers; Brackets; Housings
Holding Force
1200 lbs
Description/Special Features
Eighteen inches [45.7cm] of jacketed, stranded conductor for each lock; Surface mounts easily with minimal tools; Double magnalock, mag bond sensor; Holding Force: 1200 lbs; No residual magnetism, Automatic dual voltage, Tamper proof, Weatherproof
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DM62B
Zoro #
G100532996
UPC #
784607036098
Country of Origin
United States

Details

Item
Magnalock DM62B Magnetic Lock
Type
Magnetic Lock
Color
Stainless Steel
Includes
Magnalock DM62B Magnetic Lock; Dress Covers; Brackets; Housings
Holding Force
1200 lbs
Description/Special Features
Eighteen inches [45.7cm] of jacketed, stranded conductor for each lock; Surface mounts easily with minimal tools; Double magnalock, mag bond sensor; Holding Force: 1200 lbs; No residual magnetism, Automatic dual voltage, Tamper proof, Weatherproof

Description

Securitron Magnalock DM62B Magnetic Lock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.