Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mag Lock, Fire Rated, Face Drilled, US32D, MBS, 12/24 VDC, 1800lb

  • Mfr # M82FB

  • Zoro # G400533075


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Lock
Input Voltage
12/24V DC
Material
Stainless Steel
Color
Satin Stainless Steel
Application
Door
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M82FB
Zoro #
G400533075
UPC #
784607035565
Country of Origin
United States

Details

Item
Magnalock M82FB Magnetic Lock
Type
Magnetic Lock
Input Voltage
12/24V DC
Material
Stainless Steel
Color
Satin Stainless Steel
Application
Door
Features
Magnetic Bond Sensor (MBS)
Mounting
Face Mount
Holding Force
1800 lbs
Standards
ANSI Number 294, E08501-1000, UL Listing Type 10C, 294, BAA Qualified

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.