Zoro Homepage

Mag Lock, Surface Mount Maximum Security Switch, Black, 12/24 VDC

  • Mfr # MSS-1G

  • Zoro # G100533238


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Type
Magnetic Contact
Input Voltage
12/24V DC
Material
Stainless Steel
Includes
High Security Switch Surface Mount w/ Conduit,3-foot [936mm] stainless steel cable
Application
Door, Machinery Safety Barrier, Window, Gate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MSS-1G
Zoro #
G100533238
UPC #
-
Country of Origin
United States

Dimensions

Lead Length (In.)
36 in

Details

Item
High Security Switch Surface Mount w/ Conduit
Type
Magnetic Contact
Input Voltage
12/24V DC
Material
Stainless Steel
Includes
High Security Switch Surface Mount w/ Conduit,3-foot [936mm] stainless steel cable
Application
Door, Machinery Safety Barrier, Window, Gate
Features
Tamper Resistant, Alarm, Armored Cable Lead Protection
Technology
Cable Connectivity
Mounting
Surface Mount
Switch Action
SPDT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.