Maglock, 2 1/2 in
Mfr # M38DL
Zoro # G713367220
product price: $688.99
/ea
Free Shipping & Returns
Key Features
Product Type
Maglock
ADA Compliant
No
Standards
BAA
Overall Height
2 1/2 in
Fire Rating
3 hr
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M38DL
Zoro #
G713367220
UPC #
197163052035
Country of Origin
United States
Dimensions
Overall Height
2 1/2 in
Overall Width
1 11/16 in
Overall Depth
10 1/2 in
Details
Item
Maglock
Product Type
Maglock
ADA Compliant
No
Standards
BAA
Fire Rating
3 hr
ANSI/BHMA Finish
Satin Aluminum, Clear Anodized
UL Fire Rating
UL10C
Lockset Material
Metal
Hand Orientation
Non-Handed
Description
Maglock, Backset Not Applicable, ADA Compliant No, Standards BAA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.