Maglock, Black Suede Powder Coated, Sprayed, Metal, Non-Handed
Mfr # M680EBD BSP
Zoro # G413367193
product price: $901.99
/ea
Free Shipping & Returns
Key Features
Product Type
Maglock
ADA Compliant
No
Lockset Material
Metal
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M680EBD BSP
Zoro #
G413367193
UPC #
197163052271
Country of Origin
United States
Details
Item
Maglock
Product Type
Maglock
ADA Compliant
No
Lockset Material
Metal
Hand Orientation
Non-Handed
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
Description
Maglock, Backset Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.