Zoro Homepage

Maglock, Black Suede Powder Coated, Sprayed, UL10C, 3

  • Mfr # M380EBDX BSP

  • Zoro # G713367190


product price: $868.99
/ea
Free Shipping & Returns

Key Features

Product Type
Maglock
UL Fire Rating
UL10C
ANSI Grade
3
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M380EBDX BSP
Zoro #
G713367190
UPC #
197163052028
Country of Origin
United States

Details

Item
Maglock
Product Type
Maglock
UL Fire Rating
UL10C
ANSI Grade
3
ANSI/BHMA Finish
Black Suede Powder Coated, Sprayed

Description

Maglock

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.