Maglock, Metal, Non-Handed
Mfr # V2M1290DB
Zoro # G613367207
product price: $186.99
/ea
Free Shipping & Returns
Key Features
Product Type
Maglock
ADA Compliant
No
Lockset Material
Metal
Hand Orientation
Non-Handed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
V2M1290DB
Zoro #
G613367207
UPC #
197163068388
Country of Origin
United States
Details
Item
Maglock
Product Type
Maglock
ADA Compliant
No
Lockset Material
Metal
Hand Orientation
Non-Handed
Description
Maglock, Backset Not Applicable, ADA Compliant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.