Zoro Homepage

Maglock, Satin Aluminum Clear Anodized, 12VDC/24VDC, Aluminum

  • Mfr # M68D

  • Zoro # G010057008


product price: $701.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum Clear Anodized
Input Voltage
12VDC/24VDC
For Use With
Securitron Smart Magnalocks
Material
Aluminum
Includes
Maglocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M68D
Zoro #
G010057008
UPC #
840067667699
Country of Origin
United States

Details

Finish
Satin Aluminum Clear Anodized
Input Voltage
12VDC/24VDC
For Use With
Securitron Smart Magnalocks
Material
Aluminum
Includes
Maglocks

Description

Maglock, 1200lb Holding Force, Door Position Switch, Bracket Mount, 12/24VDC, Satin Aluminum Clear Anodized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.