
Maglock, Satin Stainless Steel, 12VDC/24VDC, Stainless Steel
Mfr # M62D-OS
Zoro # G610056241
product price: $555.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Stainless Steel
Input Voltage
12VDC/24VDC
For Use With
Securitron Durable Magnalocks
Material
Stainless Steel
Includes
Maglocks
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M62D-OS
Zoro #
G610056241
UPC #
197163201822
Country of Origin
United States
Details
Finish
Satin Stainless Steel
Input Voltage
12VDC/24VDC
For Use With
Securitron Durable Magnalocks
Material
Stainless Steel
Includes
Maglocks
Description
Maglock, 1200lb Holding Force, Offset Strike, Door Position Switch, 12/24VDC, Satin Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.