Zoro Homepage

Maglock, Satin Stainless Steel, 12VDC/24VDC, Stainless Steel

  • Mfr # M62GBD

  • Zoro # G810056737


product price: $603.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Stainless Steel
Input Voltage
12VDC/24VDC
For Use With
Securitron Durable Magnalocks
Material
Stainless Steel
Includes
Maglocks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M62GBD
Zoro #
G810056737
UPC #
840067667637
Country of Origin
United States

Details

Finish
Satin Stainless Steel
Input Voltage
12VDC/24VDC
For Use With
Securitron Durable Magnalocks
Material
Stainless Steel
Includes
Maglocks

Description

Maglock, 1200lb Holding Force, Conduit Fitting, Magnetic Bond Sensor, Door Position Switch, 12/24VDC, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.