Mortise Unlatch, Metal, Polished Brass, For Use With: Electric Strike Includes: Lock Monitor
Mfr # MUNL-12-US3
Zoro # G1609749
product price: $624.99
/ea
Free Shipping & Returns
Key Features
Faceplate Depth
1 1/4 in
Faceplate Height
4 7/8 in
Faceplate Width
1 7/8 in
Finish
Polished Brass
Length
3 5/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MUNL-12-US3
Zoro #
G1609749
UPC #
-
Country of Origin
United States
Dimensions
Faceplate Depth
1 1/4 in
Faceplate Height
4 7/8 in
Faceplate Width
1 7/8 in
Length
3 5/8 in
Height
1-7/8 in
Width
1 3/4 in
Details
Item
Mortise Unlatch
Finish
Polished Brass
Includes
Lock Monitor
For Use With
Electric Strike
Color
Clear
Material
Metal
Type
Protective
ANSI/BHMA Finish
Bright Brass, Clear Coated
Description
Mortise Unlatch, For Use With Electric Strike, Faceplate Width 1 7/8 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/4 in, Finish Polished Brass, Material Metal, Includes Lock Monitor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.