Zoro Homepage

Mortise Unlatch, Metal, Polished Brass, For Use With: Electric Strike Includes: Lock Monitor

  • Mfr # MUNL-24-US3

  • Zoro # G1609119


product price: $651.99
/ea
Free Shipping & Returns

Key Features

Faceplate Depth
1 1/4 in
Faceplate Height
4 7/8 in
Faceplate Width
1 7/8 in
Finish
Polished Brass
Type
Protective
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUNL-24-US3
Zoro #
G1609119
UPC #
-
Country of Origin
United States

Dimensions

Faceplate Depth
1 1/4 in
Faceplate Height
4 7/8 in
Faceplate Width
1 7/8 in
Length
3 5/8 in
Height
1-7/8 in
Width
1 3/4 in

Details

Item
Mortise Unlatch
Finish
Polished Brass
Type
Protective
Color
Clear
Material
Metal
For Use With
Electric Strike
Includes
Lock Monitor
ANSI/BHMA Finish
Bright Brass, Clear Coated

Description

Mortise Unlatch, For Use With Electric Strike, Faceplate Width 1 7/8 in, Faceplate Height 4 7/8 in, Faceplate Depth 1 1/4 in, Finish Polished Brass, Material Metal, Includes Lock Monitor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.