Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Distribution Board, 8 Output, Fused

  • Mfr # PDB-8F1

  • Zoro # G3819475


product price: $41.39
/ea
Sold in multiples of 2 for $82.78

Key Features

Type
Multiple Output Board
Material
Plastic
For Use With
Access Control Devices
Input Voltage
12 to 28V DC
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB-8F1
Zoro #
G3819475
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
4.88 in
Height (In.)
4.88 in
Width (In.)
1 in
Enclosure Depth
1 in
Enclosure Height
4 7/8 in
Overall Height
4 7/8 in
Enclosure Width
2 1/4 in
Overall Length
1 in
Overall Width
2 1/4 in

Details

Item
Power Distribution Board
Type
Multiple Output Board
Material
Plastic
For Use With
Access Control Devices
Input Voltage
12 to 28V DC
Standards
UL Listed
Sub-Category
Power Distribution Module
Number of Outputs
8
Batteries Required
Batteries Not Required
Voltage Output
12V AC/DC or 24V AC/DC
Fused / Nonfused
Fused
Output Current (Amps)
1
Voltage
12/24V
Current @ 12V
1 A
Compatible Brand
Securitron
Fuse Type
Fused
Compatible Manufacturer Model Number
AQD, AQS
Product Type
Power Distribution Board
ANSI/BHMA Finish
Unfinished

Description

Power Distribution, Type Multiple Output Board, Material Plastic, Length (In.) 4.88, Width (In.) 1.00, Height (In.) 4.88, Batteries Required No, Number of Outputs 8, Input Voltage 12VAC/DC or 24VAC/DC, Voltage Output 12VAC/DC or 24VAC/DC, Output Current (Amps) 1, Fused, Standards Class 2 Power Limited, For Use With Access Control Devices, Power Distribution Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.