Zoro Homepage

Power Distribution Board, PTC, 4 Output

  • Mfr # PDB-4C1

  • Zoro # G3819411


product price: $35.59
/ea
Sold in multiples of 2 for $71.18

Key Features

Type
PTC/Multiple Output Board
Material
Plastic
For Use With
Access Control Devices
Input Voltage
12 to 28V DC
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDB-4C1
Zoro #
G3819411
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
3.75 in
Width (In.)
1 in
Length (In.)
2.25 in
Overall Length
1 in
Enclosure Depth
1 in
Enclosure Width
2 1/4 in
Overall Height
3 3/4 in
Overall Width
2 1/4 in
Enclosure Height
3 3/4 in

Details

Item
Power Distribution Board
Type
PTC/Multiple Output Board
Material
Plastic
For Use With
Access Control Devices
Input Voltage
12 to 28V DC
Standards
UL Listed
Voltage Output
12V AC/DC or 24V AC/DC
Output Current (Amps)
1.04
Sub-Category
Power Distribution Module
Fused / Nonfused
Nonfused
Batteries Required
Batteries Not Required
Number of Outputs
4
Voltage
12/24V
Compatible Manufacturer Model Number
AQD, AQS
Product Type
Power Distribution Board
Fuse Type
Nonfused
Current @ 12V
1.04 A
Compatible Brand
Securitron
ANSI/BHMA Finish
Unfinished

Description

Power Distribution, Type PTC/Multiple Output Board, Material Plastic, Length (In.) 2.25, Width (In.) 1.00, Height (In.) 3.75, Batteries Required No, Number of Outputs 4, Input Voltage 12VAC/DC or 24VAC/DC, Voltage Output 12VAC/DC or 24VAC/DC, Output Current (Amps) 1.04, Nonfused, Standards UL294, UL603, ULCS318-96 Recognized, For Use With Access Control Devices, Power Distribution Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.