Zoro Homepage

Power Supplies

  • Mfr # AQD2-8F8R2

  • Zoro # G910071104


product price: $394.99
/ea
Free Shipping & Returns

Key Features

Includes
Power Supplies
For Use With
Securitron Power Supplies
Finish
Applied
Input Voltage
12/24 VDC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AQD2-8F8R2
Zoro #
G910071104
UPC #
197163308811
Country of Origin
United States

Details

Includes
Power Supplies
For Use With
Securitron Power Supplies
Finish
Applied
Input Voltage
12/24 VDC

Description

The Securitron AccuPower AQD2 Series of switching power supplies are dual voltage, supervised units with a Battery charger. These field selectable units have a fast Battery charge reserve. They provide a maximum 2As at 12 VDC or 1.5As at 24 VDC, with up to eight independently controlled, power limited outputs. Rated up to 2.8A/1.4A continuous output. Dual-voltage 12/24 VDC field selectable. Tolerates brownout or overvoltage input from 90-240 VAC. Thermal shutdown protection comes with auto restart. Circuit breaker protects against Overcurrent and reverse Battery faults. Includes Battery charger and power supervision. Low Battery disconnect prevents deep discharge. Dedicated voltage enables faster Battery charging even under full load. Power supply outputs are Class 2 power limited. Expandable up to eight independently controlled power limited outputs. Available with configurable access control input/outputs with fire trigger in either PTC or with fuse/ dry contact option, fire relay only, or configurable outputs with fire relay input. LED indicators and form in.C in. contacts provide supervision. Universal input 90-240 VAC. Supports up to two sealed gel, AGM or wet lead acid batteries. Includes 14 in. x 9 in. x 3.5 in. cabinet. Operating temperature is between -4 to +104F -20 to +40C.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.