Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Power Supply, 12vdc Plug-in, Black

  • Mfr # PSP-12

  • Zoro # G3143542


product price: $65.39
/ea

Key Features

Includes
16 ft Cable
For Use With
Electric Strikes
Finish
Black
Input Voltage
120 to 240V AC
Batteries Required
Batteries Not Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSP-12
Zoro #
G3143542
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
144 in
Height
2.3"
Depth
1.9"
Width
2.4"
Overall Width
1 1/16 in
Overall Length
1 11/16 in
Enclosure Depth
1 11/16 in
Overall Height
2 1/2 in
Enclosure Width
1 1/16 in
Enclosure Height
2 1/2 in

Details

Item
Power Supply
Includes
16 ft Cable
For Use With
Electric Strikes
Finish
Black
Input Voltage
120 to 240V AC
Batteries Required
Batteries Not Required
Standards
UL Listed
Output Current (Amps)
700mA
Voltage Output
12V DC, 700mA
Type
12V DC Plug-In
Sub-Category
Power Supply/Charger
Voltage
12V DC
Output Voltage
12 V DC
Series
PSP
Fuse Type
Fused
Product Type
Power Supply
Current @ 12V
700 mA

Description

Power Supply, Type 12vdc Plug-in, Finish Black, Batteries Required No, Input Voltage 120, Voltage Output 12vdc,700mA, Output Current (Amps) 700mA, Standards UL, For Use With Electric Strikes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.